Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Negative Rake, Right-Hand

  • Mfr # A25RDCLNR1232

  • Zoro # G901774458


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Insert Shape
80 Degree Diamond
Type
Steel Shank
Application
Boring,Internal Facing
Series
DBCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25RDCLNR1232
Zoro #
G901774458
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Boring Bar
Left/Right Hand
Right-Hand
Insert Shape
80 Degree Diamond
Type
Steel Shank
Application
Boring,Internal Facing
Series
DBCB
Min. Bore
1.2598 in
Material
Steel

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.