Zoro Homepage

Boring Bar, Positive Rake, Leftt-Hand

  • Mfr # A16TSVJBL2AE

  • Zoro # G501942189


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Min. Bore
1.1811 in
Insert Shape
35 Degree Diamond
Left/Right Hand
Left-Hand
Type
Excellent Bar
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16TSVJBL2AE
Zoro #
G501942189
UPC #
-
Country of Origin
Japan

Details

Item
Boring Bar
Min. Bore
1.1811 in
Insert Shape
35 Degree Diamond
Left/Right Hand
Left-Hand
Type
Excellent Bar
Material
Steel
Application
Copying,Internal Facing,Internal Spherical Machining
Series
DYNB

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.