Boring Bar, Positive Rake, Leftt-Hand
Mfr # A16TSVUBL3AE
Zoro # G001772583
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Min. Bore
1.3386 in
Type
Excellent Bar
Insert Shape
35 Degree Diamond
Series
DYNB
Application
Copying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16TSVUBL3AE
Zoro #
G001772583
UPC #
-
Country of Origin
Japan
Details
Item
Boring Bar
Min. Bore
1.3386 in
Type
Excellent Bar
Insert Shape
35 Degree Diamond
Series
DYNB
Application
Copying
Left/Right Hand
Left-Hand
Material
Steel
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.