Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Positive Rake, Leftt-Hand

  • Mfr # A20RSVUBL1125AE

  • Zoro # G302195517


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degree Diamond
Left/Right Hand
Left-Hand
Material
Steel
Min. Bore
0.9843 in
Type
Excellent Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20RSVUBL1125AE
Zoro #
G302195517
UPC #
-
Country of Origin
Japan

Details

Item
Boring Bar
Insert Shape
35 Degree Diamond
Left/Right Hand
Left-Hand
Material
Steel
Min. Bore
0.9843 in
Type
Excellent Bar
Series
DYNB
Application
Copying

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.