Boring Bar, Positive Rake, Right-Hand
Mfr # A12SSDQCR3AE
Zoro # G801772585
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Type
Excellent Bar
Min. Bore
0.9803 in
Insert Shape
55 Degree Diamond
Left/Right Hand
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12SSDQCR3AE
Zoro #
G801772585
UPC #
-
Country of Origin
China
Details
Item
Boring Bar
Finish
Uncoated
Type
Excellent Bar
Min. Bore
0.9803 in
Insert Shape
55 Degree Diamond
Left/Right Hand
Right-Hand
Application
Copying
Material
Steel
Series
DYNB
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.