Boring Bar, Positive Rake, Right-Hand
Mfr # A20RSTLPR1122AE
Zoro # G102195496
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Type
Excellent Bar
Min. Bore
0.8661 in
Insert Shape
60 Degree Triangle
Left/Right Hand
Right-Hand
Application
Boring,Internal Facing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20RSTLPR1122AE
Zoro #
G102195496
UPC #
-
Country of Origin
Japan
Details
Item
Boring Bar
Type
Excellent Bar
Min. Bore
0.8661 in
Insert Shape
60 Degree Triangle
Left/Right Hand
Right-Hand
Application
Boring,Internal Facing
Material
Steel
Series
DYNB
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.