Boring Bar, Positive Rake, Right-Hand
Mfr # A25SSDQCR1130AE
Zoro # G601774062
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Application
Copying
Left/Right Hand
Right-Hand
Insert Shape
55 Degree Diamond
Min. Bore
1.1811 in
Series
DYNB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25SSDQCR1130AE
Zoro #
G601774062
UPC #
-
Country of Origin
Multiple
Details
Item
Boring Bar
Application
Copying
Left/Right Hand
Right-Hand
Insert Shape
55 Degree Diamond
Min. Bore
1.1811 in
Series
DYNB
Material
Steel
Type
Excellent Bar
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.