Boring Bar, Positive Rake, Right-Hand
Mfr # A25SSVJBR1130AE
Zoro # G901773420
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Type
Excellent Bar
Min. Bore
1.1811 in
Left/Right Hand
Right-Hand
Insert Shape
35 Degree Diamond
Application
Copying,Internal Facing,Internal Spherical Machining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A25SSVJBR1130AE
Zoro #
G901773420
UPC #
-
Country of Origin
Japan
Details
Item
Boring Bar
Type
Excellent Bar
Min. Bore
1.1811 in
Left/Right Hand
Right-Hand
Insert Shape
35 Degree Diamond
Application
Copying,Internal Facing,Internal Spherical Machining
Material
Steel
Series
DYNB
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.