Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, Positive Rake, Right-Hand

  • Mfr # C05KSCLCR2

  • Zoro # G001774891


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right-Hand
Series
GPBB
Application
Boring,Internal Facing
Min. Bore
0.3937 in
Type
Carbide Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05KSCLCR2
Zoro #
G001774891
UPC #
-
Country of Origin
United States

Details

Item
Boring Bar
Left/Right Hand
Right-Hand
Series
GPBB
Application
Boring,Internal Facing
Min. Bore
0.3937 in
Type
Carbide Shank
Material
Steel/Carbide
Insert Shape
80 Degree Diamond

Description

Boring Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.