Boring Bar, Positive Rake, Right-Hand
Mfr # S06MSTUPR18
Zoro # G803658634
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Min. Bore
0.4724 in
Type
Steel Shank
Insert Shape
60 Degree Triangle
Series
GPBB
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S06MSTUPR18
Zoro #
G803658634
UPC #
-
Country of Origin
United States
Details
Item
Boring Bar
Min. Bore
0.4724 in
Type
Steel Shank
Insert Shape
60 Degree Triangle
Series
GPBB
Material
Steel
Application
Boring
Left/Right Hand
Right-Hand
Description
Boring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.