Zoro Homepage

CD2250LC

  • Mfr # CD2250LC

  • Zoro # G801917511


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Chipbreaker
N
Cutter Diameter
2.2500 - 2.4000 in
Primary Application
Drilling
Shank Type
Standard Length
Series
CCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD2250LC
Zoro #
G801917511
UPC #
-
Country of Origin
United States

Dimensions

Cutter Diameter
2.2500 - 2.4000 in

Details

Item
CD2250LC
Chipbreaker
N
Primary Application
Drilling
Shank Type
Standard Length
Series
CCD
Hand
Right-Hand
Material
Steel

Description

CD2250LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.