This item is Discontinued.

Kyocera Chamfer Mill, AlTiN, 6mm Shank dia, Carbid CMM-2362L090

Chamfer Mill, AlTiN, 6mm Shank dia, Carbid (Discontinued)

  • Mfr # CMM-2362L090
  • Zoro # G2109611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMM-2362L090
Zoro #
G2109611
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Cutter Dia.
6.00mm
Overall Length
50.00 mm
Shank Dia.
6.00 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Material
Carbide
Item
Chamfer Mill
Finish
AlTiN
List Number
CMM2
Included Angle
90 Degrees
Grade
Micro Grain Carbide
End Mill Style
Chamfer Mill
Material - Machining
Carbide
Material Grade - Machining
Micro Grain Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 90 Degrees Included Angle, Carbide, AlTiN, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.