Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-120.035
Zoro #
G2868317
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Cutter Dia.
1/8"
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Details
Number of Flutes
2
Single End/Double End
Single End
Material
Carbide
Grade
Micro Grain Carbide
Included Angle
120 Degrees
Item
Chamfer Mill
Finish
Bright (Uncoated)
List Number
CM1
End Mill Style
Chamfer Mill
Measurement System
Fractional Inch
Material Grade - Machining
Micro Grain Carbide
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Description
Single End, Chamfer Mill, 120 Degrees Included Angle, Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.