This item is Discontinued.

Kyocera Chamfer Mill, Uncoated, 6.00mm Shank dia. CMM-2362.060

Chamfer Mill, Uncoated, 6.00mm Shank dia. (Discontinued)

  • Mfr # CMM-2362.060
  • Zoro # G2868378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMM-2362.060
Zoro #
G2868378
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Cutter Dia.
6.00mm
Overall Length
50.00 mm
Shank Dia.
6.00 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Material
Carbide
Item
Chamfer Mill
Grade
Micro Grain Carbide
Finish
Bright (Uncoated)
List Number
CMM2
Included Angle
60 Degrees
End Mill Style
Chamfer Mill
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
Micro Grain Carbide
Finish - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual

Description

Single End, Chamfer Mill, 60 Degrees Included Angle, Carbide, Bright (Uncoated), Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.