This item is Discontinued.

Kyocera Corner Radius End Mill, AX, 63.50mm L T2362O709CR1

Corner Radius End Mill, AX, 63.50mm L (Discontinued)

  • Mfr # T2362O709CR1
  • Zoro # G9203470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2362O709CR1
Zoro #
G9203470
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
18.00 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Milling Dia.
6.00 mm
Shank Dia.
6.00 mm
Overall Length
63.50 mm
Corner Radius
0.20mm

Details

Number of Flutes
3
End Mill Style
Corner Radius
Finish
AX
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Single End/Double End
Single End
Item
Corner Radius End Mill
Helix Angle
32 Degrees /48 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
Micro Grain
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
List Number
TITAN
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, Straight, Metric, 0.20mm, 18.00 mm, 63.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.