This item is Discontinued.

Kyocera Corner Radius End Mill, Carbide, 2.500" L AP5-2500.750

Corner Radius End Mill, Carbide, 2.500" L (Discontinued)

  • Mfr # AP5-2500.750
  • Zoro # G1619149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP5-2500.750
Zoro #
G1619149
UPC #
-
Country of Origin
Multiple

Dimensions

Milling Diameter
0.6250"
Overall Length
2 1/2 in
Length of Cut
3/4 in
Milling Dia.
5/8 in
Dimension Type
Decimal inch
Corner Radius
0.01 in
Shank Dia.
1/4 in

Details

Measurement System
Fractional Inch
Number of Flutes
5
End Mill Style
Corner Radius
Finish
AlCrN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Item
Corner Radius End Mill
Helix Angle
32 Degrees /38 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
AP5
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Shank Type
Straight
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Material Grade - Machining
Micrograin

Description

Corner Radius End Mill, 5/8 in Milling Dia., Carbide, AlCrN, Straight, Fractional Inch, 0.01 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.