This item is Discontinued.

Kyocera Corner Radius End Mill, Carbide, 70.00mm L AP4M-3937.984

Corner Radius End Mill, Carbide, 70.00mm L (Discontinued)

  • Mfr # AP4M-3937.984
  • Zoro # G1829410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4M-3937.984
Zoro #
G1829410
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
70.00 mm
Milling Diameter
10.00mm
Length of Cut
25.00 mm
Milling Dia.
10.00 mm
Shank Dia.
10.00 mm
Dimension Type
Metric
Corner Radius
0.01 in

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
AlCrN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Helix Angle
32 Degrees /38 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
List Number
AP4M
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Shank Type
Straight
Single End/Double End
Single End
Grade
Micro Grain
Material - Machining
Carbide
Finish - Machining
AlCrN
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, AlCrN, Straight, Metric, 0.01 in, 25.00 mm, 70.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.