Cut-Off, GDG 3020R005PG15D GW15 G, 10 pcs.

  • Mfr # GDG3020R005PG15DGW15

  • Zoro # G6755009


product price:  $26.69
/ea
Sold in multiples of 10 for $266.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDG3020R-005PG-15D
Rake
Positive
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG3020R005PG15DGW15
Zoro #
G6755009
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.05mm
Overall Length
20.00mm
Cutting Height
4.30mm
Max. Grooving Width
3.00mm
Insert Size
3020

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
GDG3020R-005PG-15D
Rake
Positive
Lead Angle
15 Degrees
Measurement System
Metric
Material - Machining
Carbide
Hole Type
No Hole
ANSI Code
GDG3020R005PG15D
Primary Material Application ISO Code
N
Secondary Material Application
High-Temperature Alloys
Insert Holding Type
Clamp
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Manufacturer Grade
GW15
Cutting Application
Cut-Off for Small Parts
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
PG
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
For Toolholder
KGDR...-2, KGDR...-2.4, KGDR...-3, KGDR...JX-2, KGDR...JX-2.4, KGDR...JX-3, KGDSR...JX-2, KGDSR...JX-2.4, KGDSR...JX-3

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GDG3020R005PG15D, Chip-Breaker Code PG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.