Cut-Off, GDM 2520N003PF PR1535, 10 pcs.

  • Mfr # GDM2520N003PFPR1535

  • Zoro # G6755194


product price:  $22.74
/ea
Sold in multiples of 10 for $227.40

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Corner Radius
0.03mm
Rake
Positive
ISO Number
GDM2520N-003PF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM2520N003PFPR1535
Zoro #
G6755194
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03mm
Overall Length
20.00mm
Max. Grooving Width
2.50mm
Insert Size
2520
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
GDM2520N-003PF
Primary Material Application
High-Temperature Alloys
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1535
Feed Type
Low
Secondary Material Application
Stainless Steel
Hole Type
No Hole
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
For Toolholder
KGDL...-2.4, KGDL...-2.4JX, KGDL...JX-2.4, KGDR...-2.4, KGDR...-2.4JX, KGDR...JX-2.4
Chip-Breaker Code
PF
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
S
ANSI Code
GDM2520N003PF
Coating Process
PVD
Number of Cutting Edges
2
Cutting Application
Cut-Off for Small Parts

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GDM2520N003PF, Chip-Breaker Code PF, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.