Cut-Off, GDM 3020N025PM PR1215, 10 pcs.

  • Mfr # GDM3020N025PMPR1215

  • Zoro # G6010673


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM3020N025PM
Overall Length
20.00mm
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM3020N025PMPR1215
Zoro #
G6010673
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
20.00mm
Insert Size
3020
Corner Radius
0.25mm
Max. Grooving Width
3.00mm
Cutting Height
4.30mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
ISO Number
GDM3020N025PM
Rake
Positive
Secondary Material Application ISO Code
M
Cutting Application
Cut-Off
ANSI Code
GDM3020N025PM
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Measurement System
Metric
Insert Holding Type
Clamp
Manufacturer Grade
PR1215
Hole Type
No Hole
Coating Process
PVD
Material - Machining
Carbide
For Toolholder
KGDL...-2, KGDL...-2.4, KGDL...-3, KGDL...JX-2, KGDL...JX-2.4, KGDL...JX-3, KGDR...-2, KGDR...-2.4, KGDR...-3, KGDR...JX-2, KGDR...JX-2.4, KGDR...JX-3, KGDSL...JX-2, KGDSL...JX-2.4, KGDSL...JX-3, KGDSR...JX-2, KGDSR...JX-2.4, KGDSR...JX-3
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Chip-Breaker Code
PM
Finish - Machining
Megacoat

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GDM3020N025PM, Chip-Breaker Code PM, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.