Zoro Homepage

Cut Off Insert, GDM Style, 0.098" W

  • Mfr # GDM2520R020PM6D PR1215

  • Zoro # G7435471


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Style
GDM
Insert Seat Size
G
Width
2.50mm
Depth
0.077 in
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM2520R020PM6D PR1215
Zoro #
G7435471
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
G
Width
2.50mm
Depth
0.077 in
Corner Radius
0.0079 in
Seat Size
G
Insert Size
2520
Max. Grooving Width
2.50mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GDM2520R020PM6D PR1215, Chip-Breaker Code PM, Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.