Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TK L3 PR1535 PVD C, 10 pcs.

  • Mfr # TKL3PR1535

  • Zoro # G6755474


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Number of Inserts Required
1
Material
Carbide
Insert Seat Size
3
Grade
PR1535
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKL3PR1535
Zoro #
G6755474
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
3
Cutter Width
0.1221 in
Radius
0.010 in

Details

Item
Cut-Off
Number of Inserts Required
1
Material
Carbide
Grade
PR1535
Coating
PVD
Insert Shape
Non-Applicable
Hand
Left-Hand
Series
KTKC
Application
Cut-Off

Description

Cut-Off Insert,TK L3 PR1535 PVD C

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.