Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TK R3 PR1535 PVD C, 10 pcs.

  • Mfr # TKR3PR1535

  • Zoro # G6755526


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Lead Angle
8 Degrees
Rake
Positive
Corner Radius
0.25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR3PR1535
Zoro #
G6755526
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.25mm
Insert Size
3
Max. Grooving Width
3.10mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Lead Angle
8 Degrees
Rake
Positive
ISO Number
TKR3
Coating Process
PVD
Finish - Machining
Megacoat Nano
Cutting Application
Cut-Off
Primary Material Application ISO Code
S
Insert Holding Type
Clamp
Primary Material Application
High-Temperature Alloys
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Stainless Steel
Hole Type
No Hole
Secondary Material Application ISO Code
M
Number of Cutting Edges
1
Manufacturer Grade
PR1535
For Toolholder
KTKB...-3S
ANSI Code
TKR3

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.10mm, ANSI Code TKR3, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.