Zoro Homepage

Cut-Off, TK R3P PR1535 PVD , 10 pcs.

  • Mfr # TKR3PPR1535

  • Zoro # G6755544


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Material
Carbide
Hand
Right-Hand
Chip-Breaker
Yes
Grade
PR1535
Insert Seat Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR3PPR1535
Zoro #
G6755544
UPC #
-
Country of Origin
United States

Dimensions

Insert Seat Size
3
Radius
0.010 in
Cutter Width
0.1221 in

Details

Item
Cut-Off
Material
Carbide
Hand
Right-Hand
Chip-Breaker
Yes
Grade
PR1535
Insert Shape
Non-Applicable
Series
KTKC
Coating
PVD
Application
Cut-Off

Description

Cut-Off Insert,TK R3P PR1535 PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.