Zoro Homepage

Cut-Off, TKF 12L050S PR1535 , 10 pcs.

  • Mfr # TKF12L050SPR1535

  • Zoro # G6755535


product price: $38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Left Hand
Corner Radius
0.03mm
Lead Angle
0 Degrees
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12L050SPR1535
Zoro #
G6755535
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.03mm
Thickness
8.70mm
Insert Size
12
Max. Grooving Width
0.50mm
Depth of Cut
2.50mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Left Hand
Lead Angle
0 Degrees
Rake
Positive
ISO Number
TKF12L050-S
Hole Type
With Hole
Manufacturer Grade
PR1535
Number of Cutting Edges
2
Finish - Machining
Megacoat Nano
Insert Holding Type
Clamp
For Toolholder
KTKFL...-12JX, KTKFL...F-12, KTKFL...JX-12
Coating Process
PVD
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
ANSI Code
TKF12L050S
Primary Material Application ISO Code
S
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys
Chip-Breaker Code
S
Cutting Application
Cut-Off for Small Parts

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.50mm, ANSI Code TKF12L050S, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.