Zoro Homepage

Cut-Off, TKF 12R070S16DR PR1225 G, 10 pcs.

  • Mfr # TKF12R070S16DRPR1225

  • Zoro # G2197764


product price: $36.55
/ea
Sold in multiples of 10 for $365.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Size
12
Lead Angle
16 Degrees
ISO Number
TKF12R070-S-16DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R070S16DRPR1225
Zoro #
G2197764
UPC #
-
Country of Origin
China

Dimensions

Insert Size
12
Corner Radius
0.03mm
Depth of Cut
4.00mm
Thickness
8.70mm
Max. Grooving Width
0.70mm

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.70mm, ANSI Code TKF12R070S16DR, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.