Zoro Homepage

Cut-Off, TKF 12R070S16DR PR1535 G, 10 pcs.

  • Mfr # TKF12R070S16DRPR1535

  • Zoro # G6755797


product price: $38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Number of Inserts Required
4
Hand
Right-Hand
Insert Shape
Non-Applicable
Insert Seat Size
12
Application
Cut-Off,Small Parts Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R070S16DRPR1535
Zoro #
G6755797
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
12
Cutter Width
0.0276 in
Insert Thickness
0.343 in
Radius
0.001 in

Details

Item
Cut-Off
Number of Inserts Required
4
Hand
Right-Hand
Insert Shape
Non-Applicable
Application
Cut-Off,Small Parts Machining
Material
Carbide
Series
KTKF
Grade
PR1535
Coating
PVD
Chip-Breaker
Yes

Description

Cut-Off Insert,TKF 12R070S16DR PR1535 G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.