Zoro Homepage

Cut-Off, TKF 12R125S PR1535 , 10 pcs.

  • Mfr # TKF12R125SPR1535

  • Zoro # G6755833


product price: $40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Corner Radius
0.03mm
Rake
Positive
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKF12R125SPR1535
Zoro #
G6755833
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.03mm
Thickness
8.70mm
Max. Grooving Width
1.25mm
Depth of Cut
6.00mm
Insert Size
12

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 1.25mm, ANSI Code TKF12R125S, Chip-Breaker Code S, Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.