Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off, TKN 2P TN90 Uncoat, 10 pcs.

  • Mfr # TKN2PTN90

  • Zoro # G6753584


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
Corner Radius
0.20mm
ISO Number
TKN2-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKN2PTN90
Zoro #
G6753584
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.20mm
Insert Size
2
Max. Grooving Width
2.20mm

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
Cutting Direction
Neutral
Rake
Positive
ISO Number
TKN2-P
Feed Type
Low
Primary Material Application ISO Code
P
Hole Type
No Hole
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
For Toolholder
KTKB...-2S
Secondary Material Application ISO Code
M
Cutting Application
Cut-Off
Primary Material Application
Steel
Manufacturer Grade
TN90
Number of Cutting Edges
1
Chip-Breaker Code
P
Insert Holding Type
Clamp
Measurement System
Metric
ANSI Code
TKN2P
Material - Machining
Cermet

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.20mm, ANSI Code TKN2P, Chip-Breaker Code P

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.