Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, 1/2", 1/32"

  • Mfr # CNGA432T00625A66N

  • Zoro # G6665552


product price: $22.95
/ea
Sold in multiples of 10 for $229.50

Key Features

Inscribed Circle
4
Chip-Breaker
No
Corner Radius
2
Rake
Negative
ISO Number
CNGA120408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNGA432T00625A66N
Zoro #
G6665552
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Inscribed Circle
4
Chip-Breaker
No
Rake
Negative
ISO Number
CNGA120408
Cutting Direction
Neutral
Insert Holding Type
Screw
Cutting Application
Boring, External Turning, Facing, Hard Turning, Internal Facing, Semi-Roughing to Finishing
Shape
Diamond
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
ANSI Code
CNGA432T00625
Manufacturer Grade
A66N
Hole Type
Straight Hole
Included Angle
80 Degrees
General Shape
Diamond
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application
Hardened Steel
Material Grade - Machining
Al2O3+TiC Component
Secondary Material Application ISO Code
H

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNGA432T00625, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.