Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, 4, 3

  • Mfr # CNGA433S00525MEKBN10M

  • Zoro # G7273469


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
ISO Number
CNGA120412S01225ME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNGA433S00525MEKBN10M
Zoro #
G7273469
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
3
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNGA120412S01225ME
Cutting Direction
Neutral
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Chip-Breaker Code
ME
Clearance Angle
0 Degrees
Finish - Machining
Megacoat
Material - Machining
CBN
General Shape
Diamond
Insert Holding Type
Screw
Manufacturer Grade
KBN10M
ANSI Code
CNGA433S00525ME
Primary Material Application
Hardened Steel
Features
For Hardened Die Steel, Heat-Resistant Megacoat
Measurement System
Fractional Inch
Hole Type
Straight Hole
Cutting Application
Boring, External Turning, Facing, Finishing, Internal Facing
Shape
Diamond
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat, ANSI Code CNGA433S00525ME, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.