Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCET11091MRFPR1725

  • Mfr # CCET11091MRFPR1725

  • Zoro # G201773991


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Included Angle
80
Corner Radius
1/64 in
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCET11091MRFPR1725
Zoro #
G201773991
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1/64 in
Insert Size
11091
Insert Thickness
0.055 in

Details

Item
Diamond Turning Insert
Included Angle
80
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Coating
PVD
Hand
Right-Hand
Type
Turning
Insert Material
Carbide
Inscribed Circle
0.138 in
Grade
PR1725
Insert Shape
80 Degree Diamond
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.