Diamond Turning Insert, CCET3251MFLUPR1725
Mfr # CCET3251MFLUPR1725
Zoro # G201772734
product price: $14.85
/eaSold in multiples of 10 for $148.50
Key Features
Series
ISOI
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Inscribed Circle
3/8 in
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCET3251MFLUPR1725
Zoro #
G201772734
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
5/32 in
Corner Radius
1/64 in
Insert Size
3251
Details
Item
Diamond Turning Insert
Series
ISOI
Type
Turning
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Inscribed Circle
3/8 in
Insert Material
Carbide
Chip-Breaker
Yes
Grade
PR1725
Insert Shape
80 Degree Diamond
Included Angle
80
Hand
Left-Hand
Coating
PVD
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.