Diamond Turning Insert, CCET3251MRPPR1535
Mfr # CCET3251MRPPR1535
Zoro # G301774140
product price: $14.15
/eaSold in multiples of 10 for $141.50
Key Features
Hand
Right-Hand
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Corner Radius
1/64 in
Insert Thickness
5/32 in
Series
ISOI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCET3251MRPPR1535
Zoro #
G301774140
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
1/64 in
Insert Thickness
5/32 in
Insert Size
3251
Details
Item
Diamond Turning Insert
Hand
Right-Hand
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Series
ISOI
Inscribed Circle
3/8 in
Type
Turning
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Grade
PR1535
Insert Material
Carbide
Included Angle
80
Coating
PVD
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.