Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCGT141102MFPPFPR1725

  • Mfr # CCGT141102MFPPFPR1725

  • Zoro # G701773408


product price: $22.05
/ea
Sold in multiples of 10 for $220.50

Key Features

Type
Turning
Included Angle
80
Coating
PVD
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Inscribed Circle
0.169 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT141102MFPPFPR1725
Zoro #
G701773408
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
141102
Insert Thickness
0.071 in
Corner Radius
0.004 in

Details

Item
Diamond Turning Insert
Type
Turning
Included Angle
80
Coating
PVD
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Inscribed Circle
0.169 in
Grade
PR1725
Hand
Neutral
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Insert Material
Carbide
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.