Zoro Homepage

Diamond Turning Insert, CCGT21505MFPSKPR1725

  • Mfr # CCGT21505MFPSKPR1725

  • Zoro # G901773604


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Type
Turning
Corner Radius
0.008 in
Insert Size
21505
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21505MFPSKPR1725
Zoro #
G901773604
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.008 in
Insert Size
21505
Insert Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Type
Turning
Inscribed Circle
1/4 in
Included Angle
80
Series
ISOI
Chip-Breaker
Yes
Hand
Neutral
Grade
PR1725
Insert Shape
80 Degree Diamond
Insert Material
Carbide
Coating
PVD

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.