Zoro Homepage

Diamond Turning Insert, CCGT32502FRUTN620

  • Mfr # CCGT32502FRUTN620

  • Zoro # G001772798


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Corner Radius
0.004 in
Coating
Uncoated
Chip-Breaker
Yes
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT32502FRUTN620
Zoro #
G001772798
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.004 in
Insert Thickness
5/32 in
Insert Size
32502

Details

Item
Diamond Turning Insert
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Coating
Uncoated
Chip-Breaker
Yes
Included Angle
80
Inscribed Circle
3/8 in
Insert Material
Cermet
Series
ISOI
Insert Shape
80 Degree Diamond
Hand
Right-Hand
Grade
TN620
Type
Turning

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.