Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCGT3251MFPGFPR1705

  • Mfr # CCGT3251MFPGFPR1705

  • Zoro # G601773157


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Shank Height
0.7480"
Insert Size
3251
Insert Material
Carbide
Insert Shape
80 Degree Diamond
Corner Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT3251MFPGFPR1705
Zoro #
G601773157
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Height
0.7480"
Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
5/32 in

Details

Item
Diamond Turning Insert
Insert Material
Carbide
Insert Shape
80 Degree Diamond
Included Angle
80
Coating
PVD
Type
Turning
Hand
Neutral
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing,Sub-Spindle
Grade
PR1705
Inscribed Circle
3/8 in
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.