Zoro Homepage

Diamond Turning Insert, CCMT21505GKPR930

  • Mfr # CCMT21505GKPR930

  • Zoro # G701774207


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Max Depth of Cut
0.0984"
Insert Thickness
3/32 in
Type
Turning
Included Angle
80
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21505GKPR930
Zoro #
G701774207
UPC #
-
Country of Origin
Japan

Dimensions

Max Depth of Cut
0.0984"
Insert Thickness
3/32 in
Corner Radius
0.008 in
Insert Size
21505

Details

Item
Diamond Turning Insert
Type
Turning
Included Angle
80
Hand
Neutral
Insert Shape
80 Degree Diamond
Grade
PR930
Coating
PVD
Inscribed Circle
1/4 in
Insert Material
Carbide
Series
ISOI
Insert Application
Boring,External Turning,Facing,Internal Facing
Chip-Breaker
Yes

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.