Diamond Turning Insert, CCMT2151GKCA4515
Mfr # CCMT2151GKCA4515
Zoro # G901774830
product price: $10.85
/eaSold in multiples of 10 for $108.50
Key Features
Insert Style
DNMG
Grade
CA4515
Type
Turning
Insert Shape
80 Degree Diamond
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT2151GKCA4515
Zoro #
G901774830
UPC #
-
Country of Origin
Multiple
Dimensions
Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
2151
Details
Item
Diamond Turning Insert
Insert Style
DNMG
Grade
CA4515
Type
Turning
Insert Shape
80 Degree Diamond
Insert Material
Carbide
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Series
ISOI
Inscribed Circle
1/4 in
Coating
CVD
Chip-Breaker
Yes
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.