Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT2151GKPR1725

  • Mfr # CCMT2151GKPR1725

  • Zoro # G101772650


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Size
2151
Insert Material
Carbide
Type
Turning
Coating
PVD
Corner Radius
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151GKPR1725
Zoro #
G101772650
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1/64 in
Insert Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Material
Carbide
Type
Turning
Coating
PVD
Series
ISOI
Insert Shape
80 Degree Diamond
Insert Application
Boring,External Turning,Facing,Internal Facing
Chip-Breaker
Yes
Included Angle
80
Inscribed Circle
1/4 in
Hand
Neutral
Grade
PR1725

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.