Zoro Homepage

Diamond Turning Insert, CCMT2151PPCCX

  • Mfr # CCMT2151PPCCX

  • Zoro # G401774200


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Tool Entering Angle
90 Degree
Insert Material
Cermet
Corner Radius
1/64 in
Insert Thickness
3/32 in
Hand
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT2151PPCCX
Zoro #
G401774200
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1/64 in
Insert Thickness
3/32 in
Insert Size
2151

Details

Item
Diamond Turning Insert
Tool Entering Angle
90 Degree
Insert Material
Cermet
Hand
Neutral
Insert Application
Boring,External Turning,Facing,Internal Facing
Series
ISOI
Included Angle
80
Grade
CCX
Type
Turning
Chip-Breaker
Yes
Coating
CVD
Insert Shape
80 Degree Diamond
Inscribed Circle
1/4 in

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.