Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT2151PPPR1725

  • Mfr # CCMT2151PPPR1725

  • Zoro # G801773155


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Included Angle
80
Insert Thickness
3/32 in
Corner Radius
1/64 in
Insert Material
Carbide
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT2151PPPR1725
Zoro #
G801773155
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/32 in
Corner Radius
1/64 in
Insert Size
2151

Details

Item
Diamond Turning Insert
Included Angle
80
Insert Material
Carbide
Type
Turning
Inscribed Circle
1/4 in
Grade
PR1725
Insert Application
Boring,External Turning,Facing,Internal Facing
Coating
PVD
Chip-Breaker
Yes
Hand
Neutral
Series
ISOI
Insert Shape
80 Degree Diamond

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.