Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT32505GKPR930

  • Mfr # CCMT32505GKPR930

  • Zoro # G401774194


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Max Depth of Cut
0.8661"
Coating
PVD
Insert Thickness
5/32 in
Grade
PR930
Insert Shape
80 Degree Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505GKPR930
Zoro #
G401774194
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max Depth of Cut
0.8661"
Insert Thickness
5/32 in
Corner Radius
0.008 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Coating
PVD
Grade
PR930
Insert Shape
80 Degree Diamond
Hand
Neutral
Included Angle
80
Series
ISOI
Type
Turning
Chip-Breaker
Yes
Insert Application
Boring,External Turning,Facing,Internal Facing
Inscribed Circle
3/8 in
Insert Material
Carbide

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.