Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT32505PPCCX

  • Mfr # CCMT32505PPCCX

  • Zoro # G501774490


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Coating
CVD
Insert Thickness
5/32 in
Insert Shape
80 Degree Diamond
Corner Radius
0.008 in
Grade
CCX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT32505PPCCX
Zoro #
G501774490
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Corner Radius
0.008 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Coating
CVD
Insert Shape
80 Degree Diamond
Grade
CCX
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Hand
Neutral
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Series
ISOI
Insert Material
Cermet
Type
Turning

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.