Zoro Homepage

Diamond Turning Insert, CCMT32505PPPR1725

  • Mfr # CCMT32505PPPR1725

  • Zoro # G301772238


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Type
Turning
Hand
Neutral
Inscribed Circle
3/8 in
Insert Thickness
5/32 in
Included Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505PPPR1725
Zoro #
G301772238
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Corner Radius
0.008 in
Insert Size
32505

Details

Item
Diamond Turning Insert
Type
Turning
Hand
Neutral
Inscribed Circle
3/8 in
Included Angle
80
Insert Shape
80 Degree Diamond
Chip-Breaker
Yes
Coating
PVD
Insert Material
Carbide
Grade
PR1725
Series
ISOI
Insert Application
Boring,External Turning,Facing,Internal Facing

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.