Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT3251GKCA025P

  • Mfr # CCMT3251GKCA025P

  • Zoro # G301772719


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Shank Width
0.6299"
Type
Turning
Insert Shape
80 Degree Diamond
Inscribed Circle
3/8 in
Insert Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3251GKCA025P
Zoro #
G301772719
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Width
0.6299"
Insert Thickness
5/32 in
Insert Size
3251
Corner Radius
1/64 in

Details

Item
Diamond Turning Insert
Type
Turning
Insert Shape
80 Degree Diamond
Inscribed Circle
3/8 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Coating
CVD
Insert Material
Carbide
Grade
CA025P
Chip-Breaker
Yes
Hand
Neutral
Included Angle
80
Series
ISOI

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.