Diamond Turning Insert, CCMT3251GKCA4515
Mfr # CCMT3251GKCA4515
Zoro # G801819969
product price: $12.49
/eaSold in multiples of 10 for $124.90
Key Features
Insert Style
GDFM
Included Angle
80
Insert Application
Boring,External Turning,Facing,Internal Facing
Hand
Neutral
Coating
CVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT3251GKCA4515
Zoro #
G801819969
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
5/32 in
Corner Radius
1/64 in
Insert Size
3251
Details
Item
Diamond Turning Insert
Insert Style
GDFM
Included Angle
80
Insert Application
Boring,External Turning,Facing,Internal Facing
Hand
Neutral
Coating
CVD
Inscribed Circle
3/8 in
Insert Material
Carbide
Insert Shape
80 Degree Diamond
Grade
CA4515
Chip-Breaker
Yes
Type
Turning
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.