Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, CCMT3252HQPR1725

  • Mfr # CCMT3252HQPR1725

  • Zoro # G801772943


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Series
ISOI
Grade
PR1725
Insert Material
Carbide
Insert Thickness
5/32 in
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252HQPR1725
Zoro #
G801772943
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5/32 in
Corner Radius
1/32 in
Insert Size
3252

Details

Item
Diamond Turning Insert
Series
ISOI
Grade
PR1725
Insert Material
Carbide
Coating
PVD
Type
Turning
Chip-Breaker
Yes
Insert Shape
80 Degree Diamond
Insert Application
Boring,External Turning,Facing,Internal Facing
Included Angle
80
Hand
Neutral
Inscribed Circle
3/8 in

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.