Diamond Turning Insert, CCMT3252HQPR930
Mfr # CCMT3252HQPR930
Zoro # G201774486
product price: $13.39
/eaSold in multiples of 10 for $133.90
Key Features
Material
Carbide
Insert Thickness
5/32 in
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Insert Size
3252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCMT3252HQPR930
Zoro #
G201774486
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Thickness
5/32 in
Insert Size
3252
Corner Radius
1/32 in
Details
Item
Diamond Turning Insert
Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
3/8 in
Insert Application
Boring,External Turning,Facing,Internal Facing
Insert Shape
80 Degree Diamond
Grade
PR930
Included Angle
80
Insert Material
Carbide
Series
ISOI
Hand
Neutral
Type
Turning
Coating
PVD
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.